Shop All Wire Terminals
Te Connectivity
FASTON 187 REC 18-14 AWG ETPPHBZ
Mfr # 170467-1
Zoro # G800979527
product price: $0.32
/ea
Sold in multiples of 7500 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Seam Open
- Standards CSA Certified; UL Rating
- Overall Length 0.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170467-1
- Zoro # G800979527
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 0.629 in |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Seam | Open |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Terminal Type | Quick Connect Receptacle |
Application | Wire & Cable |
Features | Wire Insulation Support |
Connection Material | Phosphor Bronze |
Wire Type | Stranded, Discrete Wire |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.087 to 0.135 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC (THHQB2160)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MVU10-38R/SK)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- Te Connectivity Wire Terminals