Shop All Wire Terminals
Te Connectivity
FASTON 187 PCB TAB TPBR
Mfr # 63603-1
Zoro # G800941456
product price: $0.11
/ea
Sold in multiples of 36000 for $3,960.00
$3,960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wire Insulation Support
- Terminal Type Tab
- Standards CSA Certified; UL Rating
- Application Printed Circuit Board
- Max. Temp. 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63603-1
- Zoro # G800941456
- Country of Origin United States
- Category Wire Terminals
Details
Features | Wire Insulation Support |
Terminal Type | Tab |
Standards | CSA Certified; UL Rating |
Application | Printed Circuit Board |
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Box Lug Terminal (3RT19564G)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 10 Pcs (SV5.5-5-10)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU14-6R/SK)
- Te Connectivity Wire Terminals