Shop All Wire Disconnects
Te Connectivity
FASTON 187 FLAG REC 20-16 AWG TPBR
Mfr # 42618-2
Zoro # G300966423
product price: $0.15
/ea
Sold in multiples of 12000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 - 16 AWG
- Overall Length .53 in
- Terminal Type Receptacle
- FASTON Yes
- Disconnect Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42618-2
- Zoro # G300966423
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 20 - 16 AWG |
Overall Length | .53 in |
Accepts Wire Insulation Diameter Range | .11 - .17 in |
Mating Tab Width | .187 in |
Locking Lance Height | .035 in |
Wire Insulation Diameter (Max) | .17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- Te Connectivity Wire Disconnects