Shop All Wire Terminals
Te Connectivity
FASTON .187 FLAG REC 20-16 AWG BR
Mfr # 63748-1
Zoro # G800980462
product price: $0.10
/ea
Sold in multiples of 6000 for $600.00
$600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Seam Open
- Terminal Type Flag
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63748-1
- Zoro # G800980462
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.53 in |
Details
Wire Range | 0.51 to 1.31 mm² |
Insulation Type | Non-Insulated |
Seam | Open |
Item | Quick Connect Receptacle |
Terminal Type | Flag |
Wire Type | Stranded, Discrete Wire |
Standards | CSA Certified; UL Rating |
Features | Wire Insulation Support |
Connection Material | Brass |
Connection Type | Tab-Lok |
Application | Wire & Cable |
Insulation Dia | 0.11 to 0.17 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- DISCO Stndrd Blade Fuses 30 Amp Grn Type ATO PK5 (1715PK)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2040A.12.03)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- SEA-DOG Sea-Dog 429254H-1 Nylon Ring Terminal 12-10 Ga Ring Size #10 (6) (429254H-1)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- Te Connectivity Wire Terminals