Shop All Wire Disconnects
Te Connectivity
FASTON 187 FLAG 18-22AWG TPBR
Mfr # 1742086-2
Zoro # G000965993
product price: $0.10
/ea
Sold in multiples of 15000 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .32-.82 mm2
- Overall Length .444 in
- Terminal Type Receptacle
- Contact Base Material Brass
- Accepts Wire Insulation Diameter Range .06 - .11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742086-2
- Zoro # G000965993
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .32-.82 mm2 |
Overall Length | .444 in |
Accepts Wire Insulation Diameter Range | .06 - .11 in |
Wire Insulation Diameter (Max) | .11 in |
Mating Tab Width | .187 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (9819)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 80A, 600V AC, Non-Indicating (DFJ-80)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- ACOUSTIC Gb- 10-151F 22-18 AWG Fully-Insulated Disconnect, Female (AC934897)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- ANCOR 12-10 Male Disconnect Fully Insulated, PK 100 (221429)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- Te Connectivity Wire Connectors & Disconnects