Shop All Wire Disconnects
Te Connectivity
FASTON 187 FLAG 14-18(2X18)AWG TPBR
Mfr # 1742089-2
Zoro # G500965899
Sold in multiples of 10000 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .444 in
- Terminal Type Receptacle
- Mating Tab Thickness .032 in
- Terminal Orientation Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1742089-2
- Zoro # G500965899
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .444 in |
Accepts Wire Insulation Diameter Range | .11 - .15 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | 3.81 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- Te Connectivity Wire Connectors & Disconnects