Shop All Wire Disconnects
Te Connectivity
FASTON 187 FLAG 14-18(2X18)AWG TPBR
Mfr # 1742088-2
Zoro # G900965918
product price: $0.12
/ea
Sold in multiples of 10000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .82-2.08 mm2
- Overall Length .444 in
- Terminal Type Receptacle
- Connection Capacity Single
- FASTON Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742088-2
- Zoro # G900965918
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .82-2.08 mm2 |
Overall Length | .444 in |
Mating Tab Width | .187 in |
Accepts Wire Insulation Diameter Range | .11 - .15 in |
Wire Insulation Diameter (Max) | .15 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19GN0T5E045)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- Te Connectivity Wire Disconnects