Shop All Wire Terminals
Te Connectivity
FASTON .187 (4.8 MM) RECEPTACLE
Mfr # 170466-1
Zoro # G100979470
product price: $0.16
/ea
Sold in multiples of 7000 for $1,120.00
$1,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Features Wire Insulation Support
- Connection Material Brass
- Terminal Type Quick Connect Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170466-1
- Zoro # G100979470
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.6 in |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Connection Material | Brass |
Terminal Type | Quick Connect Receptacle |
Standards | CSA Certified; UL Rating |
Seam | Open |
Wire Type | Stranded, Discrete Wire |
Connection Type | F-Crimp |
Application | Wire & Cable |
Insulation Dia | 0.087 to 0.135 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JKS-100)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (166205-050)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- Te Connectivity Wire Terminals