Shop All Wire Terminals
Te Connectivity
FASTON .187 (4.8 MM) PCB TAB TPCUBR
Mfr # 61907-1
Zoro # G100941521
product price: $0.14
/ea
Sold in multiples of 250000 for $35,000.00
$35,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Through Hole
- Max. Temp. 230 Degrees F
- Application Printed Circuit Board
- Terminal Type Tab
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61907-1
- Zoro # G100941521
- Country of Origin United States
- Category Wire Terminals
Details
Connection Type | Through Hole |
Max. Temp. | 230 Degrees F |
Application | Printed Circuit Board |
Terminal Type | Tab |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- CANTEX Two Piece Expansion Coupling, 1/2 In., PVC (5144031)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- GARDNER BENDER Term Ring Crimp 16-14Awg Blue (21-1055)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- 3M 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (M14-8FX)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- GARDNER BENDER Butt Splice 12-10G Xtrme (AMT-127)
- Te Connectivity Wire Terminals