Shop All Wire Terminals
Te Connectivity
FASTON .187 (4.75 MM) TAB NPCRS
Mfr # 63771-1
Zoro # G100941415
product price: $0.18
/ea
Sold in multiples of 1000 for $180.00
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Overall Length 0.45 in
- Application Wire & Cable
- Terminal Type Quick Connect Tab
- Standards UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63771-1
- Zoro # G100941415
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.45 in |
Details
Insulation Type | Non-Insulated |
Application | Wire & Cable |
Terminal Type | Quick Connect Tab |
Standards | UL Rating |
Connection Material | Steel |
Seam | Open |
Terminal Orientation | Straight |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH32)
- NVENT HOFFMAN Keylocking Quarter-Turn Wing Knob, Black (PTWK)
- GARDNER BENDER CLIP ALLIGATOR2""5AMP 4PK (14-076)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (MV14-14R/SK)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- Te Connectivity Wire Connectors & Disconnects