Shop All Wire Disconnects
Te Connectivity
FASTON 187 16-20AWG TPBR
Mfr # 62865-1
Zoro # G200966271
product price: $0.14
/ea
Sold in multiples of 40000 for $5,600.00
$5,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 - 16 AWG
- Overall Length .59 in
- Terminal Type Receptacle
- Insertion Force Normal
- Receptacle Stock Thickness .012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62865-1
- Zoro # G200966271
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 20 - 16 AWG |
Overall Length | .59 in |
Accepts Wire Insulation Diameter Range | .09 - .13 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .13 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (TRS90R)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- HALEX 60A 120/240V Disconnect (HNF60R)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- ANCOR Heat Shrink Speaker Disconnect Female 16-14 AWG, .110 Tab - 100 Piece (327899)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- Te Connectivity Wire Connectors & Disconnects