Shop All Wire Terminals
Te Connectivity
FASTON 187 16-20AWG BR
Mfr # 61758-1
Zoro # G200979844
product price: $0.08
/ea
Sold in multiples of 20000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Features Wire Insulation Support
- Connection Material Brass
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61758-1
- Zoro # G200979844
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.585 in |
Details
Wire Range | 0.51 to 1.31 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Connection Material | Brass |
Connection Type | F-Crimp |
Wire Type | Stranded, Discrete Wire |
Standards | CSA Certified; UL Rating |
Seam | Open |
Terminal Type | Quick Connect Receptacle |
Application | Wire & Cable |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1" Inside Diameter - 4' Long Stick - Black (HS382-BK)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- DISCO Blue Vinyl 16-14 WireTerminal 5/16" Stud Size Ring Type PK50 (3521PK)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-6-600-EC)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- Te Connectivity Wire Terminals