Shop All Wire Terminals
Te Connectivity
FASTON 187 16-20AWG BR
Mfr # 170038-1
Zoro # G300978945
product price: $0.14
/ea
Sold in multiples of 1000 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 16 AWG
- Insulation Type Non-Insulated
- Standards CSA Certified; UL Rating
- Wire Type Stranded, Discrete Wire
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170038-1
- Zoro # G300978945
- Country of Origin Singapore
- Category Wire Terminals
Dimensions
Overall Length | 0.646 in |
Details
Wire Range | 20 to 16 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Certified; UL Rating |
Wire Type | Stranded, Discrete Wire |
Seam | Open |
Connection Type | F-Crimp |
Terminal Type | Quick Connect Receptacle |
Features | Wire Insulation Support |
Connection Material | Brass |
Application | Wire & Cable |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2424C)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5WHJ2)
- Te Connectivity Wire Terminals