Shop All Wire Terminals
Te Connectivity
FASTON .110 TAB 22-18 AWG TPBR
Mfr # 63932-1
Zoro # G800941180
product price: $0.16
/ea
Sold in multiples of 40000 for $6,400.00
$6,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Wire Type Stranded, Discrete Wire
- Standards CSA Certified; UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63932-1
- Zoro # G800941180
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.49 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Wire Type | Stranded, Discrete Wire |
Standards | CSA Certified; UL Rating |
Terminal Type | Quick Connect Receptacle |
Connection Material | Brass |
Seam | Open |
Application | Wire & Cable |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120307516)
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37317)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- Te Connectivity Wire Connectors & Disconnects