Shop All Wire Disconnects
Te Connectivity
FASTON 110 RECEPTACLE 22-18 AWG PTPBR
Mfr # 61530-1
Zoro # G100966999
product price: $0.09
/ea
Sold in multiples of 12000 for $1,080.00
$1,080.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.68mm[.46in]
- Insertion Force Normal
- Terminal Orientation Flag
- Applies To Wire/Cable
- Wire Size (mm²)(mm²) .3 - .8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61530-1
- Zoro # G100966999
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 11.68mm[.46in] |
Wire Size (mm²)(mm²) | .3 - .8 |
Mating Tab Width | 2.79mm[.11in] |
Wire Insulation Diameter | 1.65 2.54mm[.065 .1in] |
Wire Size (AWG)(AWG) | 22 - 18 |
Details
Insertion Force | Normal |
Terminal Orientation | Flag |
Applies To | Wire/Cable |
Crimp Type | F-Crimp |
Material Thickness | .25mm[.01in] |
Terminal Angle | 90° |
Contact Plating Material | Pre-Tin |
Mating Retention Type | Dimple |
Mating Tab Thickness | .64mm[.025in] |
Plating Material | Brass, Pre-Tin |
Support Style | Insulation Support |
CSA Certified | Yes |
FASTON | Yes |
Wire/Cable Composition | Stranded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- ECM INDUSTRIES 20PK1614Fem Disconnect (20-153F)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- Te Connectivity Wire Connectors & Disconnects