Shop All Wire Disconnects
Te Connectivity
FASTON 110 RECEPTACLE 22-18 AWG PTPBR
Mfr # 61459-1
Zoro # G600966833
Sold in multiples of 8000 for $1,120.00
$1,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .46 in
- Terminal Type Receptacle
- Receptacle Stock Thickness .01 in
- Crimp Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 61459-1
- Zoro # G600966833
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .46 in |
Accepts Wire Insulation Diameter Range | .065 - .1 in |
Mating Tab Width | .11 in |
Wire Insulation Diameter (Max) | .1 in |
Details
Terminal Type | Receptacle |
Receptacle Stock Thickness | .01 in |
Crimp Type | F-Crimp |
Mating Retention Type | Dimple |
UL Rating | Listed |
Terminal Orientation | Flag |
CSA Certified | Yes |
FASTON | Yes |
Wire Insulation Support | With |
Wire/Cable Type | Discrete Wire |
Terminal & Splice Style | Receptacle |
Fully Insulated | No |
Mating Tab Thickness | .016 in |
Discrete Wire Type | Stranded |
Terminates To | Wire & Cable |
Plating Material | Pre-Tin |
Barrel Type | Open |
Disconnect Type | Quick Connect |
Contact Base Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC (OT20)
- ECLIPSE TOOLS Heat Shrink Tubing, Asst Colors, PK160 (902-460)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- Te Connectivity Wire Connectors & Disconnects