Shop All Headers & Wire Housings
Te Connectivity
FASTON 110 REC HSG 1CIR NYLON BLK
Mfr # 1-480417-1
Zoro # G700955881
product price: $0.13
/ea
Sold in multiples of 25000 for $3,250.00
$3,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 0.79 in
- Material Nylon
- Max. Temp. 105°C
- Flammability Rating UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-480417-1
- Zoro # G700955881
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.79 in |
Details
Item | Terminal Housing |
Color | Black |
Material | Nylon |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 1 |
Insulated | No |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2120)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JJN-60)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TW)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings