Shop All Wire Terminals
Te Connectivity
FASTON 110 REC 22-20 0.0099 X 0.450 BR
Mfr # 5-160303-1
Zoro # G800979695
product price: $0.08
/ea
Sold in multiples of 10000 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 20 AWG
- Insulation Type Non-Insulated
- Features Wire Insulation Support
- Terminal Type Quick Connect Receptacle
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-160303-1
- Zoro # G800979695
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.551 in |
Details
Wire Range | 22 to 20 AWG |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Terminal Type | Quick Connect Receptacle |
Connection Material | Brass |
Standards | CSA Certified; UL Rating |
Wire Type | Stranded, Discrete Wire |
Connection Type | F-Crimp |
Seam | Open |
Application | Wire & Cable |
Insulation Dia | 0.05 to 0.078 in |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-600-EC)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 3-Pack (312503)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- Te Connectivity Wire Terminals