Shop All Wire Disconnects
Te Connectivity
FASTON 110 REC 20-15 AWG PTPB
Mfr # 160655-2
Zoro # G300965891
product price: $0.09
/ea
Sold in multiples of 10000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 - 15 AWG
- Overall Length .551 in
- Terminal Type Receptacle
- Wire Insulation Support With
- Disconnect Type Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160655-2
- Zoro # G300965891
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 20 - 15 AWG |
Overall Length | .551 in |
Mating Tab Width | .11 in |
Locking Lance Height | .038 in |
Wire Insulation Diameter (Max) | .12 in |
Accepts Wire Insulation Diameter Range | .079 - .122 in |
Details
Terminal Type | Receptacle |
Wire Insulation Support | With |
Disconnect Type | Quick Disconnect |
Terminal & Splice Style | Receptacle |
Barrel Type | Open |
Crimp Type | F-Crimp |
Terminates To | Wire & Cable |
Mating Tab Thickness | .031 in |
Receptacle Stock Thickness | .01 in |
Plating Material | Pre-Tin |
Fully Insulated | No |
Wire/Cable Type | Regular Wire |
Contact Base Material | Phosphor Bronze |
Connection Capacity | Single |
FASTON | Yes |
Mating Retention Type | Locking Lance |
Terminal Orientation | Straight |
Insertion Force | Normal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 7" 16 GA B/A , IMPORT (16BA7-ASSYIMPNY)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- Te Connectivity Wire Disconnects