Shop All Wire Disconnects
Te Connectivity
FASTON 110 REC 0.5-1.5 MM2 TPBR
Mfr # 180423-2
Zoro # G800965247
product price: $0.09
/ea
Sold in multiples of 15000 for $1,350.00
$1,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 - 15 AWG
- Overall Length .527 in
- Terminal Type Receptacle
- CSA Certified Yes
- Barrel Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 180423-2
- Zoro # G800965247
- Country of Origin Italy
- Category Wire Disconnects
Dimensions
Wire Size | 20 - 15 AWG |
Overall Length | .527 in |
Wire Insulation Diameter (Max) | .11 in |
Mating Tab Width | .11 in |
Accepts Wire Insulation Diameter Range | .059 - .11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Almond (310-140AL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- Te Connectivity Wire Connectors & Disconnects