Shop All Wire Disconnects
Te Connectivity
FASTON 110 PIGGY-BACK REC 22-18AWG TPBR
Mfr # 62112-2
Zoro # G900967059
product price: $0.43
/ea
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .32-.82 mm2
- Overall Length .6 in
- Terminal Type Tab & Receptacle
- Disconnect Type Quick Connect
- UL Rating Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62112-2
- Zoro # G900967059
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .32-.82 mm2 |
Overall Length | .6 in |
Accepts Wire Insulation Diameter Range | .06 - .1 in |
Wire Insulation Diameter (Max) | .1 in |
Mating Tab Width | .11 in |
Details
Terminal Type | Tab & Receptacle |
Disconnect Type | Quick Connect |
UL Rating | Listed |
Mating Retention Type | Dimple |
Terminal & Splice Style | Tab & Receptacle |
Contact Base Material | Brass |
Barrel Type | Open |
Crimp Type | F-Crimp |
Fully Insulated | No |
Mating Tab Thickness | .02 in |
Wire Insulation Support | With |
Wire/Cable Type | Discrete Wire |
CSA Certified | Yes |
Discrete Wire Type | Stranded |
Terminal Orientation | Piggyback |
FASTON | Yes |
Plating Material | Tin |
Receptacle Stock Thickness | .01 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- METRA Quick Disconnects 18 22 GA M F Nylon (IBR10M)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- Te Connectivity Wire Connectors & Disconnects