Shop All Wire Terminals
Te Connectivity
FASTON 110 PCB TAB TPBR
Mfr # 63756-1
Zoro # G200941766
product price: $0.11
/ea
Sold in multiples of 10000 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Tab
- Max. Temp. 230 Degrees F
- Features Wire Insulation Support
- Connection Type Through Hole
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63756-1
- Zoro # G200941766
- Country of Origin United States
- Category Wire Terminals
Details
Terminal Type | Tab |
Max. Temp. | 230 Degrees F |
Features | Wire Insulation Support |
Connection Type | Through Hole |
Application | Printed Circuit Board |
Standards | CSA Certified; UL Rating |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, Elec/comm, 106duplex, Ei, 1 Gang, PVC (T70PEI)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100 (SC25-8-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- Te Connectivity Wire Terminals