Shop All Wire Terminals
Te Connectivity
FASTON 110 PCB TAB TPBR
Mfr # 62395-1
Zoro # G300941390
Sold in multiples of 10000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Printed Circuit Board
- Standards CSA Certified; UL Rating
- Features Wire Insulation Support
- Connection Type Through Hole
- Max. Temp. 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62395-1
- Zoro # G300941390
- Country of Origin United States
- Category Wire Terminals
Details
Application | Printed Circuit Board |
Standards | CSA Certified; UL Rating |
Features | Wire Insulation Support |
Connection Type | Through Hole |
Max. Temp. | 230 Degrees F |
Terminal Type | Tab |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Die Cast Liquid Tight Connector, 10PK (LT75)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2064A.12.05)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- DISCO Blue Vinyl 16-14 WireTerminal 5/16" Stud Size Ring Type PK50 (3521PK)
- Te Connectivity Wire Connectors & Disconnects