Shop All Wire Terminals
Te Connectivity
FASTON 110 PCB TAB .0315 X .55
Mfr # 735427-2
Zoro # G400941276
product price: $0.24
/ea
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Type Tab
- Features Wire Insulation Support
- Max. Temp. 221 Degrees F
- Application Printed Circuit Board
- Connection Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 735427-2
- Zoro # G400941276
- Country of Origin Italy
- Category Wire Terminals
Details
Terminal Type | Tab |
Features | Wire Insulation Support |
Max. Temp. | 221 Degrees F |
Application | Printed Circuit Board |
Connection Type | Through Hole |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- ZORO SELECT Raised Indicator Light, Amber, 120V (20C850)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T3000D1)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (PNF18-6F-C)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- GB CONNECTR CRIMP SLEEVE100 (10-410C)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- Te Connectivity Wire Terminals