Shop All Wire Disconnects
Te Connectivity
FASTON 110 FLAG REC 22-18 AWG PTPBR
Mfr # 62336-1
Zoro # G200966905
product price: $0.08
/ea
Sold in multiples of 12000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .43 in
- Terminal Type Receptacle
- Insertion Force Normal
- Mating Tab Thickness .032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62336-1
- Zoro # G200966905
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .43 in |
Wire Insulation Diameter (Max) | .1 in |
Accepts Wire Insulation Diameter Range | .06 - .1 in |
Mating Tab Width | .11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- QUICKCABLE Piggyback Disconnect, 12-10 ga, .25", PK100 (160463-100)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- Te Connectivity Wire Connectors & Disconnects