Shop All Wire Terminals
Te Connectivity
FASTON 110 FLAG REC 0.-0.8MM2 BR
Mfr # 141352-1
Zoro # G700979153
product price: $0.09
/ea
Sold in multiples of 7500 for $675.00
$675.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Overall Length 0.413 in
- Terminal Type Flag
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 141352-1
- Zoro # G700979153
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.413 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Flag |
Wire Type | Stranded, Discrete Wire |
Connection Material | Brass |
Item | Quick Connect Receptacle |
Features | Wire Insulation Support |
Seam | Open |
Connection Type | F-Crimp |
Application | Wire & Cable |
Contact Plating Material | Unplated |
Insulation Dia | 0.063 to 0.098 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- EATON BUSSMANN Fuse, Time Delay, 20A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-20)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- Te Connectivity Wire Connectors & Disconnects