Shop All Wire Terminals
Te Connectivity
FASTON .110 (2.8 MM) PCB TAB TPBR
Mfr # 62836-1
Zoro # G000941232
Sold in multiples of 500 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Printed Circuit Board
- Max. Temp. 230 Degrees F
- Terminal Type Tab
- Connection Type Through Hole
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62836-1
- Zoro # G000941232
- Country of Origin United States
- Category Wire Terminals
Details
Application | Printed Circuit Board |
Max. Temp. | 230 Degrees F |
Terminal Type | Tab |
Connection Type | Through Hole |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- AMERTAC Fac Plat Lite Control Wp (758FPCTCC-4)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- 3M 22-18 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU18-8FX)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- ANCOR 6 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210244)
- Te Connectivity Wire Connectors & Disconnects