Shop All Wire Disconnects
Te Connectivity
FASTON 110 14-16AWG TPBR
Mfr # 62474-1
Zoro # G800966374
Sold in multiples of 10000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .475 in
- Terminal Type Receptacle
- Mating Tab Thickness .02 in
- Mating Retention Type Dimple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62474-1
- Zoro # G800966374
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .475 in |
Mating Tab Width | .11 in |
Details
Terminal Type | Receptacle |
Mating Tab Thickness | .02 in |
Mating Retention Type | Dimple |
CSA Certified | Yes |
UL Rating | Recognized |
FASTON | Yes |
Terminates To | Wire & Cable |
Discrete Wire Type | Stranded |
Plating Material | Tin |
Contact Base Material | Brass |
Disconnect Type | Quick Connect |
Barrel Type | Open |
Crimp Type | F-Crimp |
Terminal & Splice Style | Receptacle |
Wire Insulation Support | Without |
Fully Insulated | No |
Wire/Cable Type | Discrete Wire |
Connection Capacity | Single |
Terminal Orientation | Straight |
Receptacle Stock Thickness | .012 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- Te Connectivity Wire Disconnects