Shop All Wire Terminals
Te Connectivity
FASTIN-ON .110 HOUSING TAB NYLON 6/6
Mfr # 626057-1
Zoro # G000941751
Sold in multiples of 200 for $74.00
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Black
- Max. Temp. 221 Degrees F
- Overall Length 1.08 in
- Application Wire/Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 626057-1
- Zoro # G000941751
- Country of Origin Brazil
- Category Wire Terminals
Dimensions
Overall Length | 1.08 in |
Details
Insulation Type | Non-Insulated |
Insulation Color | Black |
Max. Temp. | 221 Degrees F |
Application | Wire/Cable |
Item | Terminal Housing |
Terminal Type | Tab |
Mounting Type | Free Hanging |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M049)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- ANCOR 12-10 AWG - #6 Nylon Ring Terminal - 25-Pack (210221)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- Te Connectivity Wire Connectors & Disconnects