Shop All Wire Terminals
Te Connectivity
Fastin-On 110 Housing Tab Nat 6.6 Nylon
Mfr # 626057
Zoro # G905900327
product price: $0.44
/ea
Sold in multiples of 200 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Overall Length 1.08 in
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 626057
- Zoro # G905900327
- Country of Origin Brazil
- Category Wire Terminals
Dimensions
Overall Length | 1.08 in |
Details
Insulation Type | Non-Insulated |
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Terminal Type | Tab |
Item | Terminal Housing |
Terminal Orientation | Straight |
Mounting Type | Free Hanging |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- POWERZONE Cord Dryer Indr 10/3X6Ft Gray (ORD100306)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- Te Connectivity Wire Terminals