Shop All Headers & Wire Housings
Te Connectivity
FASTIN-ON .110 HOUSING REC PRETO/BLACK
Mfr # 626056-4
Zoro # G100957706
Sold in multiples of 200 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 mm
- Material Polyamide
- Color Black
- Insulated No
- Hole Center to Center 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 626056-4
- Zoro # G100957706
- Country of Origin Brazil
- Category Headers & Wire Housings
Dimensions
Length | 18 mm |
Details
Item | Terminal Housing |
Material | Polyamide |
Color | Black |
Insulated | No |
Hole Center to Center | 5 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Terminal Type | Receptacle |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- CCI Caddy Cord H Frame W/Hndle Blk (2803)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings