Shop All Wire Terminals
Te Connectivity
FASTIN FASTON TAB HOUSING 8P
Mfr # 5-1241967-8
Zoro # G300941802
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Application Power, Wire and Cable
- Max. Temp. 221 Degrees F
- Connection Type Crimp
- Mounting Type Panel; Panel Mount Feature; Latches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1241967-8
- Zoro # G300941802
- Country of Origin China
- Category Wire Terminals
Details
Insulation Color | Natural |
Application | Power, Wire and Cable |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp |
Mounting Type | Panel; Panel Mount Feature; Latches |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATDR8)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 347/600V AC, B Curve (BDA36030)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (PV18-10F-CY)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- ANCOR 12-10 AWG - #6 Nylon Ring Terminal - 25-Pack (210221)
- Te Connectivity Wire Connectors & Disconnects