Shop All Headers & Wire Housings
Te Connectivity
Fastin-Faston 250, Crimp Terminal Housings, Tab, Tab Housing, 6 Position
Mfr # 1-171433-9
Zoro # G505917091
product price: $2.29
/ea
Sold in multiples of 45 for $103.05
$103.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 105°C
- Terminal Type Tab
- Material Nylon
- Length 32.2 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-171433-9
- Zoro # G505917091
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 32.2 mm |
Details
Item | Terminal Housing |
Max. Temp. | 105°C |
Terminal Type | Tab |
Material | Nylon |
Color | Black |
Connector Terminates To | Wire & Cable |
Insulated | No |
Hole Center to Center | 9.2 mm |
Number of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings