Shop All Wire Terminals
Te Connectivity
FAST .187 STD REC STR 2D AWG24-14 TPBR
Mfr # 2238174-3
Zoro # G300979270
Sold in multiples of 12000 for $720.00
$720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 14 AWG
- Insulation Type Non-Insulated
- Standards UL Listed
- Features Wire Insulation Support
- Max. Temp. 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2238174-3
- Zoro # G300979270
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 14 AWG |
Insulation Type | Non-Insulated |
Standards | UL Listed |
Features | Wire Insulation Support |
Max. Temp. | 257 Degrees F |
Max. Voltage | 600V |
Terminal Type | Quick Disconnect Tab & Receptacle |
Connection Type | 2D Crimp |
Connection Material | Brass |
Wire Type | Stranded, Discrete Wire |
Item | Contact |
Application | Wire & Cable |
Insulation Dia | 0.075 to 0.145 in |
Terminal Orientation | Straight |
Contact Plating Material | Pre-Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (M10-10RK)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- Te Connectivity Wire Connectors & Disconnects