Shop All Headers & Wire Housings
Te Connectivity
FAN MOTOR CONNECTOR D1000 PLUGHSG3P ASSY
Mfr # 2013891-1
Zoro # G700956093
product price: $5.15
/ea
Sold in multiples of 15 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyester
- Height 18 mm
- Color Black
- For Use With Cap Housing
- Length 21.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2013891-1
- Zoro # G700956093
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 18 mm |
Length | 21.5 mm |
Width | 0.401 in |
Details
Item | Connector |
Material | Glass-Filled Polyester |
Color | Black |
For Use With | Cap Housing |
Max. Temp. | 105°C |
Contact Type | Tab |
Connector Type | Plug |
Number of Contacts | 3 |
Max. Voltage | 250V AC/DC |
Green Environmental Attribute | Halogen Free |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- TYPE BR Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings