Shop All External Retaining Rings
Te Connectivity
External Retaining Ring, Steel
Mfr # 18202-1
Zoro # G600942974
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 18202-1
- Zoro # G600942974
- Country of Origin United States
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-3/4 in L, 15 PK (821268G)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., PK5 (U39070.100.0200)
- ZORO SELECT 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 25 PK (U51862.031.0100)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40807)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.025.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 140 mm Shaft Dia, 2 PK (M36000.140.0001)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 5/8 in Shaft Dia, 25 PK (5CE95)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (C-75ST ZD)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 10 PK (X1E-CON-SNA-RIG-0125x10)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 22 mm Shaft Dia, 50 PK (M36000.022.0001)
- Te Connectivity External Retaining Rings