Shop All General Purpose Relays
Te Connectivity
EVC135 RELAY SPST NO
Mfr # 2203194-1
Zoro # G100973461
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Base Material Cu
- Contact Current Class 100 to 134 A
- Insulation Initial Dielectric Between Contacts & Coil 2920 Vrms
- Coil Resistance 15.3 Ω
- Environmental Ambient Temperature Class -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2203194-1
- Zoro # G100973461
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Product Height | 2.28 in |
Product Width | 2.12 in |
Height Class (Mechanical) | 50 to 60 mm |
Product Length | 2.28 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (21254-HW)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- CANTEX COUPLING EXPANSION1-1/2"" (5144035U)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- Te Connectivity General Purpose Relays