Shop All General Purpose Relays
Te Connectivity
EV200GAANA=RELAY EV200 SPST-NO
Mfr # 2-1618396-7
Zoro # G500973405
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Contacts With
- High Voltage Connection (Coil) Flying Leads
- Termination Style Stud Terminals
- RF Rated No
- Relay Type High Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1618396-7
- Zoro # G500973405
- Country of Origin Mexico
- Category General Purpose Relays
Details
Auxiliary Contacts | With |
High Voltage Connection (Coil) | Flying Leads |
Termination Style | Stud Terminals |
RF Rated | No |
Relay Type | High Voltage |
Mounting Type | Panel |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Economizer | Internal |
High Voltage Connection (Power) | Screw Terminals |
Contact Current Rating (A) | 500 |
Product Type | Relay |
Voltage (Max) (VDC) | 2200 |
Coil Voltage Rating (VDC) | 9 to 36 |
Power Switching | Make Only, No, Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201606)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- Te Connectivity General Purpose Relays