Shop All General Purpose Relays
Te Connectivity
EV200ADANA=RELAY EV200 SPST-NO
Mfr # 1-1618002-1
Zoro # G100973980
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Switching Yes
- High Voltage Connection (Power) Stud Terminals
- Mounting Type Bottom
- Product Type Relay
- Termination Style Stud Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1618002-1
- Zoro # G100973980
- Country of Origin China
- Category General Purpose Relays
Details
Power Switching | Yes |
High Voltage Connection (Power) | Stud Terminals |
Mounting Type | Bottom |
Product Type | Relay |
Termination Style | Stud Terminals |
Relay Type | High Voltage |
RF Rated | No |
Contact Base Material | Copper (Cu) |
Contact Switching Voltage (Max) | 900 |
Contact Arrangement | 1 Form X, SPST-NO |
Contact Current Rating | 500 A |
Auxiliary Contacts | Without |
High Voltage Connection (Coil) | Flying Leads |
Economizer | With |
Voltage (Max) | 3920 VDC |
Coil Voltage Rating | 32 to 95 VDC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug (HBL4200PS1W)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 4A, 300V AC, 10kA at 300V AC (GLR-4)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- Te Connectivity General Purpose Relays