Shop All General Purpose Relays
Te Connectivity
EV200A1ANA=RELAY UN-ECON EV200
Mfr # 1618002-1
Zoro # G200973187
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Style Coil Leads, Stud Terminals
- Product Type Relay
- Mounting Type Bottom
- Auxiliary Contacts Without
- Contact Switching Voltage (Max) 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1618002-1
- Zoro # G200973187
- Country of Origin China
- Category General Purpose Relays
Details
Termination Style | Coil Leads, Stud Terminals |
Product Type | Relay |
Mounting Type | Bottom |
Auxiliary Contacts | Without |
Contact Switching Voltage (Max) | 900 |
RF Rated | No |
Economizer | Without |
High Voltage Connection (Coil) | Flying Leads |
High Voltage Connection (Power) | Stud Terminals |
Coil Voltage Rating | 10 to 36 VDC |
Relay Type | High Voltage |
Voltage (Max) | 3920 VDC |
Power Switching | Yes |
Contact Base Material | Copper (Cu) |
Contact Arrangement | 1 Form X, SPST-NO |
Contact Current Rating | 500 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- TACO Sr503 Three Zone Switching Relay (SR503)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- Te Connectivity Electrical Relays