Shop All Headers & Wire Housings
Te Connectivity
Ep2.5 Shrouded Hdr Assy 7P Vertical
Mfr # 1969730-7
Zoro # G005909961
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Application Power
- Features Shrouded
- Hole Center to Center 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1969730-7
- Zoro # G005909961
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | PCB Mount Header |
Color | Natural |
Number of Rows | 1 |
Application | Power |
Features | Shrouded |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Terminal Type | Solder |
Contact Finish | Tin over Nickel; Tin Plated |
Number of Contacts | 7 |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 2.03 µm |
Current Rating | 4.2 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI with Cord, 2 ft., Ylw, Outdoor (11X431)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings