Shop All Headers & Wire Housings
Te Connectivity
Ep2.5 Shrouded Hdr Assy 4P Vertical
Mfr # 1969730-4
Zoro # G205909976
product price: $0.17
/ea
Sold in multiples of 600 for $102.00
$102.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Application Power
- Max. Temp. 105°C
- Terminal Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969730-4
- Zoro # G205909976
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Item | PCB Mount Header |
Number of Rows | 1 |
Application | Power |
Max. Temp. | 105°C |
Terminal Type | Solder |
Hole Center to Center | 2.5 mm |
Features | Shrouded |
Current Rating | 4.2 A |
Contact Finish | Tin over Nickel; Tin Plated |
Contact Plating Thickness | 2.03 µm |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings