Te Connectivity

Ep Ii Tpa 05P Black


product price: $0.11
/ea
Sold in multiples of 960 for $105.60

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width .377 in
  • For Use With Plug Housing
  • Height .104 in
  • Length .779 in
  • Centerline (Pitch) .156 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width .377 in
Height .104 in
Length .779 in

Details

For Use With Plug Housing
Centerline (Pitch) .156 in
Accessory Type TPA (Terminal Position Assurance)
UL Flammability Rating UL 94V-0
Accessory Color Black
Product Type Accessory
Accessory Material Nylon
Glow Wire Rating Standard Part - Not Glow Wire
Operating Temperature Range -55- 105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.