Shop All Headers & Wire Housings
Te Connectivity
EP 2.5 TPA Housing 18 Pos
Mfr # 1-1969442-8
Zoro # G200955800
Sold in multiples of 250 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Height 8 mm
- Width 0.377 in
- Length 47.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1969442-8
- Zoro # G200955800
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8 mm |
Width | 0.377 in |
Length | 47.3 mm |
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 26 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Nylon |
Color | White |
For Use With | Header Assemblies |
Application | Power |
Current Rating | 4.5 A |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Hole Center to Center | 2.5 mm |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Contact Type | Socket |
Number of Contacts | 18 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA361 blocks (9080LB13)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings