Shop All Headers & Wire Housings
Te Connectivity
EP 2.5 TPA Housing 15 Pos
Mfr # 1-1969442-5
Zoro # G700955836
product price: $0.20
/ea
Sold in multiples of 600 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Height 8 mm
- Color White
- Width 0.377 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969442-5
- Zoro # G700955836
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8 mm |
Width | 0.377 in |
Length | 39.8 mm |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Nylon |
Color | White |
Application | Power |
For Use With | Header Assemblies |
Connector Terminates To | Wire & Cable |
Connection Material | Copper Alloy |
Max. Voltage | 250V AC |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.5 mm |
Contact Type | Socket |
Connector Type | Receptacle |
Number of Contacts | 15 |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Current Rating | 4.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings