Shop All Splicing Connectors
Te Connectivity
ELECTRO-TAP ASSY
Mfr # 735398
Zoro # G101017829
Sold in multiples of 100 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 1.374 in
- Wire Size 1-2.5 mm2
- Product Type Splice
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 735398
- Zoro # G101017829
- Country of Origin Poland
- Category Splicing Connectors
Dimensions
Overall Length | 1.374 in |
Wire Size | 1-2.5 mm2 |
Wire Insulation Diameter (Max) | .157 in |
Details
Color | Blue |
Product Type | Splice |
Insulated | Yes |
Tap Wire Range | 1 to 2.5 mm² |
Wire Insulation Support | With |
Splice Material | Brass |
Termination Method | Crimp |
Heavy Duty | No |
Wire/Cable Type | Discrete Wire |
Serrated | No |
Terminal & Splice Style | Splice |
Contact Plating Material | Tin |
Housing Material | Nylon - GF |
Sealable | No |
Support Style | Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC (GSD3-15/100)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- Te Connectivity Wire Connectors & Disconnects