Shop All Splicing Connectors
Te Connectivity
ELCETRO TAP ASSY
Mfr # 626437-4
Zoro # G401052575
product price: $0.48
/ea
Sold in multiples of 40000 for $19,200.00
$19,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length .688 in
- Wire Size 20 to 18 AWG
- Product Type Splice Connector
- Housing Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 626437-4
- Zoro # G401052575
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .688 in |
Wire Size | 20 to 18 AWG |
Wire Insulation Diameter (Max) | .157 in |
Details
Color | Red |
Product Type | Splice Connector |
Housing Material | Nylon 6/6 |
Wire/Cable Type | Discrete Wire |
Serrated | No |
Heavy Duty | No |
Tap Wire Range | .5 to .8 mm² |
Insulated | No |
Wire Insulation Support | Without |
Termination Method | Crimp |
Sealable | No |
Contact Plating Thickness | 100 to 200µin |
Discrete Wire Type | Stranded |
Terminal & Splice Style | Splice |
Contact Plating Material | Tin |
Support Style | Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Resin Comp Splic Kit, 4/0 AWG - 500 kcmil (5334)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Yellow, PK4 (XTM-250)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- Te Connectivity Splicing Connectors