Shop All Headers & Wire Housings
Te Connectivity
EIS REC HSG 8P RED
Mfr # 8-171822-8
Zoro # G900957722
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 250V AC; 350V DC
- Height 5.75 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-171822-8
- Zoro # G900957722
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Height | 5.75 mm |
Length | 14 mm |
Details
Item | Connector |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 250V AC; 350V DC |
Application | Power, Signal |
Material | Nylon |
Max. Temp. | 95°C |
Connector Type | Receptacle |
Hole Center to Center | 2.5 mm |
Terminal Type | Crimp |
Current Rating | 2 A |
Number of Contacts | 8 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings