Shop All Headers & Wire Housings
Te Connectivity
EIS CAP HSG PANEL MOUNT 6P NATUTURAL
Mfr # 172213-6
Zoro # G200955893
product price: $0.49
/ea
Sold in multiples of 1500 for $735.00
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 8 mm
- Number of Rows 1
- Length 23.5 mm
- Max. Voltage 250V AC; 350V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172213-6
- Zoro # G200955893
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Height | 8 mm |
Length | 23.5 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC; 350V DC |
Material | Nylon |
Hole Center to Center | 2.5 mm |
Max. Temp. | 95°C |
Features | Panel Mount Feature |
Standards | UL |
Application | Power, Signal |
Connector Type | Plug |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Current Rating | 2 A |
Number of Contacts | 6 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings