Shop All Headers & Wire Housings
Te Connectivity
EIS CAP HSG FREE HANG 2P BLACK
Mfr # 2-172211-2
Zoro # G200956951
product price: $0.23
/ea
Sold in multiples of 400 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.4 mm
- Number of Rows 1
- Length 7.9 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-172211-2
- Zoro # G200956951
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Height | 6.4 mm |
Length | 7.9 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Nylon |
Standards | UL |
Application | Power, Signal |
Current Rating | 2 A |
Number of Contacts | 2 |
Contact Type | Pin |
Connector Type | Plug |
Terminal Type | Crimp |
Hole Center to Center | 2.5 mm |
Max. Voltage | 250V AC; 350V DC |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 95°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 18 Lb Tensile 100/Pk, 4" (KTI78040)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 100 Feet (14SS316L100)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings